Corning® Pipette Tips, Microvolume
0.2 - 10 µl, -, Natural, Bulk Packed
Supplier: Corning
Supplier #: 4840
Corning® Pipette Tips, Microvolume
Catalog # 29443-304
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
These microvolume tips provide accurate, reliable performance and are designed for use with major brand ultra-micropipettors.
- All racked tips are certified RNase-/DNase-free and non pyrogenic
- Exceptional durability: all tip racks stand up to the demands of use with multi-channel pipettors and withstand repeated autoclaving cycles
Documents
Specifications
- Volume:0.2 - 10 µl
- Tip color:Natural
- Packed:Bulk Packed
- Sterile:-
- Cat. No.:29443-304
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



