Order Entry
Canada
Orders LinkContactUsLinkComponent
Scrub Stations, Mortech®

Scrub Stations, Mortech®

Single scrub station, 64 cm (25"), 81 cm (32"), 91 cm (36")
Catalog # 29000-014
Minority or Woman-Owned Business Enterprise
Supplier:   Mopec
Supplier #:  SS101
Scrub Stations, Mortech®
Catalog # 29000-014
Supplier:  Mopec
Minority or Woman-Owned Business Enterprise
Scrub Stations, Mortech®
Scrub Stations, Mortech®

Single scrub station, 64 cm (25"), 81 cm (32"), 91 cm (36")

Price
$36,794.07
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

All stainless steel construction and rounded inside corners allow these scrub stations to be cleaned easily.

  • High side panels control splashing
  • Soap may be dispensed via a knee/thigh-operated panel, foot pump, or hand pump

A thermostatically controlled mixing valve ensures the proper water temperature. Drain connection is 3.8 cm (1½"). Double scrub stations feature a Plexiglas® screen in between the two faucets. Water may be operated by a hands-free infrared sensor, knee/thigh-operated push panel, or foot pedal.

Ordering information: Optional accessories include a battery-operated or mechanical dial timer, a fluorescent light fixture, and a bottom skirt for concealing plumbing lines; contact your Avantor sales representative for more information.

Caution: Note: Please specify desired soap and water controls when ordering.

Specifications
  • Width:
    64 cm (25")
  • Description:
    Single scrub station
  • Height:
    91 cm (36")
  • Length:
    81 cm (32")
  • Cat. No.:
    29000-014
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.