Cellulose Extraction Thimbles, Ahlstrom
80 mm, 33 mm
Catalog # 28496-164
Supplier: Ahlstrom
Supplier #: 7100-3380
Jump to:
Product Details & Documents
Ideal for estimating fats in foods, analyzing lacquer and binder in paints, vitamin and carotene extractions, and extracting organic compounds from reaction mixtures.
Thimbles are approximately 1.5mm thick and can be used in applications requiring either single or double wall thickness.
Documents
Ahlstrom Lab Products 011175WREV
Product Literature
Specifications
- Length:80 mm
- Inner diameter:33 mm
- Cat. No.:28496-164
- Ash content:<0.1%
- Wall thickness:1.5 ± 0.5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



