Condensate Recirculators
Condensate Recirculating System, CRSY102, 115 V, 60 Hz, 5 A, 125 lbs.
Catalog # 27476-014
Supplier: Caron Products
Supplier #: CRSY102-1
Jump to:
Product Details & Documents
These recirculators acts as a water delivery system for use with any Caron humidity controlled chamber.
- Environmentally friendly
- Dimensions: 22.8W×43.1L×17.7cm H (9×17×7")
- Durable powder coated metal as external material
- Water reservoir 7 gal.
- Water purity 100 to 125 KΩ.cm
These are designed to utilize tap water, eliminating the need to purchase more expensive water purification systems or maintain a supply of distilled or deionized water.
The single switch operation and automatic air purge minimize and simplify user interaction. The front/rear handles and casters provide easy mobility for installation and service.
The optional UV germicidal lamp deactivates microorganisms including bacteria, molds, protozoa, viruses and yeasts for contamination-free water.
Documents
Specifications
- Model:CRSY102
- Description:Condensate Recirculating System
- Electrical:115 V, 60 Hz, 5 A
- Weight:125 lbs.
Services
Product Information
- Catalog #DescriptionDetailsAvailabilityPrice
- 76019-658PM kit for model CRSY102 condensate recirculatorPreventative maintenance kit for model CRSY102 (condensate recirculator) includes (1) CLP-130 SS clip, (1) DEM-103 demineralizer cartridge, (1) FIL-607 carbon cartridge, (1) HUM-120 copper mesh antimicrobial rod, (1) NOZ-110 atomizer, brass with mesh screen and (1) SIL-111 silicone grease. Detailed instructions included.Log in for availabilityKIT(1items) - $698.84
- 76645-518PM kit for model CRSY102-A condensate recirculatorPreventative maintenance kit for model CRSY102-A (Condensate Recirculator) includes (1) DEM-103 demineralizer cartridge, (1) FIL-607 carbon cartridge, (1) FIT-452 orifice, (1) HUM-125 anti-microbial puck, and (1) SIL-111 silicone grease. Detailed instructions included.Log in for availabilityKit of 1 - $1,319.07
Accessories
Product Information
- Catalog #DetailsAvailabilityPrice
- PM kit for model CRSY102 condensate recirculatorPM kit for model CRSY102 condensate recirculator76019-658Preventative maintenance kit for model CRSY102 (condensate recirculator) includes (1) CLP-130 SS clip, (1) DEM-103 demineralizer cartridge, (1) FIL-607 carbon cartridge, (1) HUM-120 copper mesh antimicrobial rod, (1) NOZ-110 atomizer, brass with mesh screen and (1) SIL-111 silicone grease. Detailed instructions included.Log in for availability
Product Information
- Catalog #AvailabilityPrice
- Tubing and Fitting Kit
Product Information
- Catalog #AvailabilityPrice
- UV Germicidal Lamp



