Order Entry
Canada
Orders LinkContactUsLinkComponent
Drying Chambers, Labconco®

Drying Chambers, Labconco®

12-Port Chamber, 8.0", 9.75"
Catalog # 26672-140
Product available on GSA Advantage®
   Sustainable Packaging|Sustainable Materials
Supplier:   Labconco
Supplier #:  7522800
Drying Chambers, Labconco®
Catalog # 26672-140
Supplier:  Labconco
Product available on GSA Advantage®
   Sustainable Packaging|Sustainable Materials
Drying Chambers, Labconco®
Drying Chambers, Labconco®

12-Port Chamber, 8.0", 9.75"

Price
$4,220.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Designed for use with FreeZone® Freeze Dryers. Provide strength, durability and corrosion resistance.

  • Chambers are available in regular, heated, and clear models

The 12- and 16-port drying chambers are made of Type 304 stainless steel with a clear acrylic top.

Supplied with neoprene valves which accommodate both 1.3 cm (1/2") and 1.9 cm (3/4") adapters. Lids have a neoprene gasket around the edge to assure a leakproof vacuum seal. Models with PTFE-coated interior provide corrosion resistance. The 12.0" diameter clear acrylic chambers (75841-010 and 75841-008) fit all FreeZone® Freeze Dryers and provide visibility into chamber during bulk freeze drying. Accommodate Product Shelves (5 shelves in Tall, 3 in Short). Includes clear acrylic lid with gasket, vacuum release valve and pass-through for cords. Chambers will fit 10.12" or 14.0" diameter condensers. 8" diameter opening to collector on bottom of chamber.

Clear drying chambers (72460-056 and 82010-524) include a clear acrylic lid, gaskets, and electrical pass-through for cords. Provide visibility into chamber during bulk drying. For use with or without product heaters.

Clear Drying Chambers (75841-014 and 75841-012) feature eight valves on top of the chamber, providing a convenient means to attach samples in flasks to a freeze dryer while allowing visibility into the chamber during freeze drying. 12.0" diameter clear acrylic chamber fits all FreeZone® Freeze Dryers and provides visibility into chamber during bulk freeze drying.

Specifications
  • Ø:
    8.0"
  • Description:
    12-Port Chamber
  • Height:
    9.75"
  • Cat. No.:
    26672-140
  • Environmentally Preferable:
    Sustainable Packaging|Sustainable Materials
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.