Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Push Brooms, Perfex

Push Broom Head, Stiff Sweep, 46L x 8W cm (18 x 3"), PP, Blue, 46 cm (18")
Catalog # 22940-174
Supplier:   Perfex
 :  2518B
Push Brooms, Perfex
Catalog # 22940-174
Supplier:  Perfex
Push Brooms, Perfex
Push Brooms, Perfex

Push Broom Head, Stiff Sweep, 46L x 8W cm (18 x 3"), PP, Blue, 46 cm (18")

Price
114,61 $
Log in for availability
Each
Product Details & Documents

Synthetic brushes are designed to exceed the rigorous demands of today’s controlled environments

Polypropylene fibers are fused onto a high impact-resistant polymer block to eliminate premature fiber fallout that could contaminate collection areas. Lite-N-Tite® handle/broom head connection system locks handle securely in place. Brush and handle are nonconductive and will not absorb bacteria, liquids, or odors. Both are unaffected by water, petroleum products, detergents, sanitizers, and solvents. Durable, lightweight, sanitary adjustable handle, made of high-quality polyester and composite materials, reduces strain and transfers maximum energy with minimum exertion.

 : Brush heads are available in two sizes and five colors for light/medium and heavy sweeping tasks. A special extra-heavy model is also available. Brush heads and handles sold separately.

Specifications
  • Bristle color:
    Blue
  • Bristle material:
    PP
  • Description:
    Push Broom Head, Stiff Sweep, 46L x 8W cm (18 x 3")
  • Head width:
    46 cm (18")
Accessories

Product Information

  • Catalog #
    Handle Material
    Handle Color
    Availability
    Price
  • Adjustable Handle with Long Connector
    Adjustable Handle with Long Connector
    53200-100
    Polymer
    White
    Log in for availability
    Each - $141.82

Product Information

  • Catalog #
    Handle Material
    Handle Color
    Availability
    Price
  • Fixed-Length Handle
    Fixed-Length Handle
    22940-104
    Polymer
    White
    Log in for availability
    Each - $77.26

Product Information

  • Catalog #
    Dimensions
    Handle Length
    Availability
    Price
  • Hardwood Handle, 60", Natural
    Hardwood Handle, 60", Natural
    11310-906
    2.5 cm (1") Diameter
    152 cm (60")
    Log in for availability
    Each - $19.76