PYREX® Roller Bottles, Corning
Straight Neck, Threaded, 840 cm², 108 mm, 38 mm, PP cap, 204 mm, 168 - 252 ml
Catalog # 22877-218
Product available on GSA Advantage®
Supplier: Corning
Supplier #: 1400-285
PYREX® Roller Bottles, Corning
Catalog # 22877-218
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Optical clarity and mechanical strength
- Withstand wet or dry sterilization
Delivery information: Supplied with 38 mm deep skirted GPI 38-430 threaded phenolic screw cap with rubber liner.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Cap Size:38 mm
- Cap type:PP cap
- Description:Straight Neck, Threaded
- Height:204 mm
- Medium volume:168 - 252 ml
- Outer diameter:108 mm
- Culture area:840 cm²
- Cat. No.:22877-218
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



