Order Entry
Canada
Orders LinkContactUsLinkComponent
 

VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock

50 ml, 0.10 ml, 2000 ml, 29/42, Glass
Catalog # 17580-007
Supplier:   VWR International
VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock
Catalog # 17580-007
Supplier:  VWR International
VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock
VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock

50 ml, 0.10 ml, 2000 ml, 29/42, Glass

Price
$4,516.89
Log in for availability
Each
Product Details & Documents

Borosilicate glass buret assembly with precision-grade white scale.

  • Specially designed for accuracy and economy

Assembly seats securely into [ST] ground glass bottle top. Manufactured to Class A specifications for burets.

Ordering information: Shipped complete with bottle, rubber bulb, and stopcock.

Specifications
  • Graduation Interval:
    0.10 ml
  • [ST] joint no.:
    29/42
  • Capacity:
    50 ml
  • Reservoir capacity:
    2000 ml
  • Stopcock type:
    Glass
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.