VWR® Specimen Containers, PP with PE Caps
150 ml (4.5 oz.), 63.50 mm, Clear, Snap cap, Sleeves, containers and sleeves, lids, Non sterile
Supplier: VWR International
Jump to:
Product Details & Documents
Durable, translucent containers may be used for storage or transport of most liquid or solid specimens.
- Suitable for storage and transport of liquids or solids
- Avoirdupois and metric unit graduations
- Translucent
- Polypropylene body with polyethylene caps
Containers tolerate strong acids, bases, and most organic solvents. Graduated in both avoirdupois and metric units. Withstand temperatures -10 to 130°C (14 to 266°F) continuously or -10 to 140°C (14 to 284°F) for a short period.
Documents
Specifications
- Cap Size:63.50 mm
- Cap type:Snap cap
- Sterility:Non sterile
- Capacity:150 ml (4.5 oz.)
- Packaging:Sleeves, containers and sleeves, lids
- Cap color:Clear
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



