Heavy-Duty Storage Cabinets, SECURALL®
Catalog # 15001-718
Supplier: Securall Cabinets
Specifications
- Width:18"
- Capacity:27 cu.ft.
- Description:Heavy-duty cabinet
- Height:72"
- Length:36"
- Environmentally Preferable:Sustainable Materials
- Environmental certification:SMaRT Certified
- Cat. no.:15001-718
- Shipping Weight:264 lbs.
- Type:4 shelves
- Supplier No.:SS172
Specifications
About this item
Constructed of 18-gauge galvanized steel, these heavy-duty storage cabinets feature two double-wall doors and a locking, flush-mount handle to prevent unauthorized entry.
- Custom interiors are available to fit the specific needs
- 18-gauge all-welded extra strength construction throughout
Cabinets have the SUR-LOC™ adjustable shelving system and can store up to 226.8 kg (500 lbs.) per shelf. Additional features include three-point self-latching button closure and reinforced side walls.
Color: Gray
Ordering information: Beige cabinets are also available; contact your Avantor Furniture Specialist for more information.
Frequently Bought Together