Drum Storage Cabinets, SECURALL®
Product Details & Documents
Drum storage cabinets enable easy storage of flammable liquids in 208.2 L (55 gal.) drums.
- Two-door cabinets are available in horizontal or vertical models
- All cabinets have a large “FLAMMABLE – KEEP FIRE AWAY” label
The horizontal model featuring tracks for easy placement or removal of drum cradle. The vertical models have ball-bearing roller bottoms. Cabinets are constructed of double-wall, 18-gauge galvanized steel and include a flush-mounted locking handle, three-point self-latching closure, and full-length heavy-gauge piano hinges. Cabinets 15001-684 and 14226-900 are supplied with adjustable 18-gauge galvanized steel shelves. Self-close cabinets feature a fusible link that melts at 71 °C (165 °F) allowing the doors to automatically close and latch.
Certifications: Meet NFPA Code 30 specifications. All cabinets FM approved.
Documents
ED-Securall_smartcertified
Additional Product Details
Specifications
- Depth:34"
- Width:34"
- Capacity:65 gal.
- Description:Vertical drum cabinet
- Height:65"
- Type:Manual doors
- Cat. No.:15001-682
- Environmental certification:SMaRT Certified
- Environmentally Preferable:Sustainable Materials
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



