Microsampling Vials, 8-425, Sun Sri
Microsampling standard screw thread vials, 0.50 ml, Tapered, 12×32 mm, PP, No, 8-425
Catalog # 14235-452
Supplier: Thermo Scientific
Supplier #: 500 120
Jump to:
Product Details & Documents
Microsampling vials are used to work with small samples, or samples that must be evaporated and reconstituted without having to use multiple sample vials.
Specifications
- Cap included:No
- Cap Size:8-425
- Capacity:0.50 ml
- Description:Microsampling standard screw thread vials
- Material:PP
- Diameter ×H:12×32 mm
- Bottom style:Tapered



