Microsampling Vials, 8-425, Sun Sri
Microsampling standard screw thread vials, 0.30 ml, Conical, 12×32 mm, PP, No, 8-425
Catalog # 14234-634
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VIAL 0.3ML CLR SCR 9MM SHORT PK100 Catalog #TS6PSV9-03FIVP
Product TS6PSV9-03FIVP is similar to 14234-634 but may have a different manufacturer and/or packaging.
Product Details & Documents
Microsampling vials are used to work with small samples, or samples that must be evaporated and reconstituted without having to use multiple sample vials.
Specifications
- Cap included:No
- Cap Size:8-425
- Capacity:0.30 ml
- Description:Microsampling standard screw thread vials
- Material:PP
- Diameter ×H:12×32 mm
- Bottom style:Conical



