Order Entry
Canada
Orders LinkContactUsLinkComponent
Two-Layer Rubber ESD Mat, STATICO

Two-Layer Rubber ESD Mat, STATICO

Blue, Studs Installed, 61 cm x 122 cm x 2.03 mm (24" x 48" x 0.080")
Catalog # 14223-802
Supplier:   Statico
Supplier #:  S1460-2448BBWS
Two-Layer Rubber ESD Mat, STATICO
Catalog # 14223-802
Supplier:  Statico
Two-Layer Rubber ESD Mat, STATICO
Two-Layer Rubber ESD Mat, STATICO

Blue, Studs Installed, 61 cm x 122 cm x 2.03 mm (24" x 48" x 0.080")

Price
$532.23
Log in for availability
Each
Product Details & Documents

The S1400 Series is a two-layer, heat and chemical resistant rubber matting

This product is ideal for anti static workstations where repair work and soldering is performed. The first layer, available in Blue or Gray with Paper Finish, is a static dissipative work surface and the second layer, available only in black with diamond finish, is a conductive one. The 1400 series provides the highest quality rubber matting in the industry.

Certifications: Meets ANSI/ESD S20.20-2014.

Ordering information: Includes one (1) 4.6m (15 ft.) Mat/Wrist Strap Common Point Grounding Cord and two (2) 10mm (3/8 in.) Male Studs.

Specifications
  • Color:
    Blue
  • Size:
    61 cm x 122 cm x 2.03 mm (24" x 48" x 0.080")
  • Includes:
    Studs Installed