Two-Layer Rubber ESD Mat, STATICO
Product Details & Documents
The S1400 Series is a two-layer, heat and chemical resistant rubber matting
This product is ideal for anti static workstations where repair work and soldering is performed. The first layer, available in Blue or Gray with Paper Finish, is a static dissipative work surface and the second layer, available only in black with diamond finish, is a conductive one. The 1400 series provides the highest quality rubber matting in the industry.
Certifications: Meets ANSI/ESD S20.20-2014.
Ordering information: Includes one (1) 4.6m (15 ft.) Mat/Wrist Strap Common Point Grounding Cord and two (2) 10mm (3/8 in.) Male Studs.
Specifications
- Color:Blue
- Size:61 cm x 91 cm x 2.03 mm (24" x 36" x 0.080")
- Includes:Studs Installed
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



