Order Entry
Canada
Orders LinkContactUsLinkComponent
Project Timer, Sper Scientific

Project Timer, Sper Scientific

Project timer, 130×64×20 mm (5×2⅞×⅞"), 71 g (2.5 oz.)
Catalog # 14003-158
Supplier:   Sper Scientific
Supplier #:  810017
Project Timer, Sper Scientific
Catalog # 14003-158
Supplier:  Sper Scientific
Project Timer, Sper Scientific
Project Timer, Sper Scientific

Project timer, 130×64×20 mm (5×2⅞×⅞"), 71 g (2.5 oz.)

Price
$73.97
Log in for availability
Each
Product Details & Documents

This long range digital countdown project timer allows you to set a target day for completion of a project up to 8 years in the future and the unique timer counts down to your deadline in days, hours, minutes, seconds and ¹/₁₀₀ seconds on a 12 digit LCD.

  • Standard clock, timer, and stopwatch modes
  • A tripod back enables the project timer to stand on a bench top

View either the target date or the actual count down. You can insert the name of your project into a special window which can be seen on the timer face.

Certifications: N.I.S.T. traceable certificate of compliance for 14003-160.

Ordering information: One AAA battery included.

Specifications
  • Description:
    Project timer
  • W×H×D:
    130×64×20 mm (5×2⅞×⅞")
  • Weight:
    71 g (2.5 oz.)