VWR® Modular Heating Sand Baths
Sand Bath for 2 Block Heater, Double, 9.5 x 14.9 x 6.4 cm (33/4 x 57/8 x 21/2")
Catalog # 13259-264
Supplier: VWR International
Jump to:
Product Details & Documents
For use in heating blocks, these sand baths are ideal for irregular vessels.
- Now with Best-in-Class, Exclusive 5-Year Warranty
Stainless steel construction for superior corrosion resistance. Designed to hold sand, shot, or nonvolatile liquids. Right angle thermometers (61220-740 and 61220-742) have an accuracy rating of ± 1°C.
Specifications
- Description:Sand Bath for 2 Block Heater
- L×W×H:9.5 x 14.9 x 6.4 cm (33/4 x 57/8 x 21/2")
- Block size:Double
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stainless Steel Shot for Sand Bath, 454 g (1 lb.)



