Order Entry
Canada
Orders LinkContactUsLinkComponent
Digital 'Palette' Refractometers, ATAGO®

Digital 'Palette' Refractometers, ATAGO®

PR-32α, 0.1%, ±0.1%, 0–32% Brix, 5...40 °C
Catalog # 12000-670
Supplier:   Atago
Supplier #:  3405-PR-32A
Digital 'Palette' Refractometers, ATAGO®
Catalog # 12000-670
Supplier:  Atago
Digital 'Palette' Refractometers, ATAGO®
Digital 'Palette' Refractometers, ATAGO®

PR-32α, 0.1%, ±0.1%, 0–32% Brix, 5...40 °C

Price
$2,514.66
Log in for availability
Each
Product Details & Documents

ATAGO offers its “Palette” series digital refractometers for a wide range of applications and industries

The PR-32α, PR-101α, PR-201α, and PR-301α feature ELI (External Light Interference) technology, which provides security when performing measurements outside or near a bright window. They also display measurement temperature and allow the user to create up to three user scales, so that no conversion tables are needed.

Model PR-RI is designed for measuring Refractive Index, the measurement will be displayed continuously like an electric newsboard once the sample has been placed.

Ordering information: The PR-32α, PR-101α, PR-201α, and PR-301α are supplied with a two-year manufacturer’s warranty; all other models are supplied with a one-year manufacturer’s warranty. Each refractometer is supplied with a 006P dry battery (9V). PR-301α includes a liquid LG and round sheet. Calibration certificates are available for all models. Contact your Avantor representative for information.

Specifications
  • Model:
    PR-32α
  • Temperature range:
    5...40 °C
  • Measurement range:
    0–32% Brix
  • Accuracy:
    ±0.1%
  • Application:
    Fruit Juice, Soft Drinks, Cutting Oils, Aqueous Cleaning Agent
  • Min. scale:
    0.1%
  • Cat. No.:
    12000-670
  • Sample size:
    0.1 mL
  • Dimensions:
    17L x 9W x 4H cm (611/16 x 31/2 x 19/16")
  • International protection class:
    IP64
  • Measurement time:
    3 seconds
  • Weight:
    300 g (10.6 oz.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.