Sample Vials, Amber Borosilicate Glass, Screw-Thread, Qorpak®
Vials with closures, ultra cleaned, 40.00 ml, 27.50×95 mm, Amber, Yes, 24-400
Catalog # 11311-522
Jump to:
Discontinued
Product Details & Documents
Amber screw thread sample vials offer protection from harmful light and UV rays for light sensitive products.
These general purpose glass vials are made of Type I borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
: Vials 36319-407 and 66175-540 are supplied pre-cleaned for volatiles. Vial 11311-522 is supplied ultra cleaned. Vials 93000-912, 93000-922, 93000-906, and 93000-928 are supplied vacuumed and ionized.
Specifications
- Cap included:Yes
- Cap Size:24-400
- Capacity:40.00 ml
- Color:Amber
- Description:Vials with closures, ultra cleaned
- Diameter ×H:27.50×95 mm



