Order Entry
Canada
Orders LinkContactUsLinkComponent
Forceps - Serrated Tips

Forceps - Serrated Tips

Forceps with straight serrated tips, 400 Stainless Steel, 255 mm (10"), Straight Serrated, 68.04 g (0.15 lbs)
Catalog # 78620-354
New Product
Supplier:   Aven Tools
Supplier #:  18433
Forceps - Serrated Tips
Catalog # 78620-354
Supplier:  Aven Tools
New Product
Forceps - Serrated Tips

Forceps with straight serrated tips, 400 Stainless Steel, 255 mm (10"), Straight Serrated, 68.04 g (0.15 lbs)

Price
$15.14
Log in for availability
Each
Product Details & Documents

These serrated-tip long forceps, made of polished stainless steel, are ideal for retrieving parts from hard to access areas. Can also be used at home or kitchen for cooking, grilling, repairing, soldering etc. The length of this tool makes it ideal for the contact-less handling of objects.

  • Stainless steel finish provides excellent corrosion resistance

    Ideal for bending, separating and removing small items

    Long, straight tip is helpful when working in confined spaces

Applications

Accessing materials in confined or hard-to-reach areas

Handling components in electronics or laboratory settings

Cooking, grilling, and food preparation tasks

General-purpose use in crafts, hobbies, and repairs

Specifications
  • Description:
    Forceps with straight serrated tips
  • Material:
    400 Stainless Steel
  • Tip style:
    Straight Serrated
  • Weight:
    68.04 g (0.15 lbs)
  • Tip length:
    255 mm (10")