Forceps - Serrated Tips
Forceps with straight serrated tips, 400 Stainless Steel, 130 mm (5"), Straight Serrated, 22.68 g (0.05 lbs)
Catalog # 78621-268
New Product
Supplier: Aven Tools
Supplier #: 18436
Jump to:
Product Details & Documents
These serrated-tip long forceps, made of polished stainless steel, are ideal for retrieving parts from hard to access areas. Can also be used at home or kitchen for cooking, grilling, repairing, soldering etc. The length of this tool makes it ideal for the contact-less handling of objects.
Stainless steel finish provides excellent corrosion resistance
Ideal for bending, separating and removing small items
Long, straight tip is helpful when working in confined spaces
Applications
Accessing materials in confined or hard-to-reach areas
Handling components in electronics or laboratory settings
Cooking, grilling, and food preparation tasks
General-purpose use in crafts, hobbies, and repairs
Specifications
- Description:Forceps with straight serrated tips
- Material:400 Stainless Steel
- Tip style:Straight Serrated
- Weight:22.68 g (0.05 lbs)
- Tip length:130 mm (5")



