Order Entry
Canada
Orders LinkContactUsLinkComponent
Slotted Ceramic Alignment Tools

Slotted Ceramic Alignment Tools

Slotted ceramic adjuster screwdriver 4-in-1, 15 mm (0.59"), Slotted and phillips, Slotted: 1.8 and 0.9 mm;Phillips: 0 and 1.7
Catalog # 78621-058
New Product
Supplier:   Aven Tools
Supplier #:  13230
Slotted Ceramic Alignment Tools
Catalog # 78621-058
Supplier:  Aven Tools
New Product
Slotted Ceramic Alignment Tools
Slotted Ceramic Alignment Tools

Slotted ceramic adjuster screwdriver 4-in-1, 15 mm (0.59"), Slotted and phillips, Slotted: 1.8 and 0.9 mm;Phillips: 0 and 1.7

Price
$82.76
Log in for availability
Each
Product Details & Documents

The right tool for the job-- sure, you can use a jeweler's screwdriver to adjust trim-pots and caps, but how often do you have to guess at the result because the tool is interfering with the circuit? Aven (alignment tool) is non-inductive, non-magnetic, thermally and electrically insulated, and anti-static

Available in various sizes, you will find the right tool for most of the trim caps and pots you will find on circuit boards. The ceramic tip is rugged, and will last a lifetime if you don't try to use it as a screwdriver. There is a "palm pivot" on the end, so you can turn it through 360° without having to reposition it, and it comes with a plastic protector for the tip.

Ordering information: Special ceramic blades for zero electromagnetic induction. Outlasts metal and plastic tools.

Specifications
  • Description:
    Slotted ceramic adjuster screwdriver 4-in-1
  • Tip size:
    Slotted: 1.8 and 0.9 mm;Phillips: 0 and 1.7
  • Blade length:
    15 mm (0.59")
  • Blade type:
    Slotted and phillips
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.