Technik™ Cutter
Stainless Steel 410, 0.2 - 1.25mm soft copper wire, 17.5 mm, 114 mm, 11.85 mm, End cutter
Catalog # 78620-528
New Product
Supplier: Aven Tools
Supplier #: 10327
Jump to:
Product Details & Documents
End cutters are used to cut close to the surface of your material, leaving a smooth surface behind.
Manufactured from 410 stainless steel
Box Joint construction provides superior jaw alignment and durability
Induction hardened jaws
Dual leaf springs
ESD Safe cushioned grips
Specifications
- Material:Stainless Steel 410
- Cutting capacity:0.2 - 1.25mm soft copper wire
- Jaw type:End cutter
- Jaw width:11.85 mm
- Blade length:17.5 mm
- Overall length:114 mm
- Cat. No.:78620-528
- Disposable / reusable:Reusable
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



