Alpha® HPLC Cleaning Validation Kit
Product Details & Documents
Texwipe’s HPLC Cleaning validation kit was designed to simplify sampling as part of a surface and cleaning validation protocol by having vials, sampling swabs and labels organized together in kit form.
Kit:
Organized, convenient and secure method for transporting swabs and vials from the storage area to sampling sites and laboratories with minimal chance of contamination.
Doubled bagged to reduce the risk of contamination.
Vials/Caps:
Pre-washed borosilicate glass vials have caps with a one-piece cap-and-septum design for easy extraction of the vial content.
Septum thickness – 1.34 mm (0.053").
Polyethylene over-cap protects septum surface from contamination until time of analysis.
Swabs:
Refer to TX®718 Alpha® Polyseter knit large sampling swab for details.
Labels:
Cleanroom compatible for vial sample identification and traceability Container/Box.
Cleanroom compatible polypropylene box.
The Alpha® TexWipe HPLC Cleaning validation kit is specifically designed for pharmaceutical and biotechnology environments requiring stringent cleaning validation. This kit provides pre-validated, high-purity wipes and swabs engineered for compatibility with High-Performance Liquid Chromatography (HPLC) testing protocols. Each component is manufactured under controlled conditions to ensure low extractables and minimal particle generation, supporting compliance with GMP and FDA guidelines. Ideal for sampling surfaces during cleaning validation, the kit helps verify residue removal and maintain contamination control in critical cleanroom operations. Packaged for convenience and sterility, it is an essential tool for regulated industries focused on precision and reliability.
Packaging: 18 kits per case.
Specifications
- Description:Flexible head swabs
- Packaging:100 Swabs per Pack; 10 Packs per Case
- Handle length:5.728"
- Overall length:6.390"
- Head length:0.661"
- Handle width:0.126"
- Head material:Knitted Alpha Polyester



