Optifit Pipette Tips
10 ml, 164 mm, Transparent, Red, Sartorius pipettes, 1 bag
Catalog # 78563-824
New Product
Supplier: Sartorius
: LH-799004
Jump to:
Product Details & Documents
The non-filtered Optifit tips are designed to seamlessly fit together with Sartorius pipettes. For applications involving larger volume transfers, the 10 ml Optifit tips are specifically designed to deliver precise and accurate performance.
Informative rack labels indicating tip volume, product number, lot number, expiration date, and purity level for improved tip identification and traceability
The Optifit tips are intended, designed and manufactured to be used in liquid dispensing in a variety of applications and to be used in combination with Sartorius pipettes.
Specifications
- Volume:10 ml
- Length:164 mm
- Tip color:Transparent
- Packed:1 bag
- For use with:Sartorius pipettes
- Color code:Red



