Closures, PFA
Transfer Closure, ¹/₈" push-in side ports (2), PFA, 33 mm
Catalog # 78473-990
New Product
Supplier: SAVILLEX
Supplier #: 600-033-23
Jump to:
Product Details & Documents
Service temperature range of PFA is ‑200°C to 260°C (‑328°F to 500°F)
Knurled finish on the closure
Leakproof seal
Push‑in ports allow for 'closed seal' drying on hot plate
Specifications
- Cap Size:33 mm
- Description:Transfer Closure, ¹/₈" push-in side ports (2)
- Material:PFA



