Order Entry
Canada
Orders LinkContactUsLinkComponent
Standard Vials

Standard Vials

Standard octagonal body vial with rounded interior; Pressure rating: 60 PSI; Compatible with 21 mm trays, 6 ml, 17.8×46.5 mm, PFA, No, 24 mm
Catalog # 78473-814
New Product
Supplier:   SAVILLEX
Supplier #:  200-006-20
Standard Vials
Catalog # 78473-814
Supplier:  SAVILLEX
New Product
Standard Vials

Standard octagonal body vial with rounded interior; Pressure rating: 60 PSI; Compatible with 21 mm trays, 6 ml, 17.8×46.5 mm, PFA, No, 24 mm

Price
$29.63
Log in for availability
Each
Product Details & Documents

For 40 years, Savillex PFA vials have been the best choice for demanding trace metal applications, and are used in laboratories worldwide for sample preparation and storage.

  • Used typically for storage and also digestion in geochemistry

    Flat base for maximum heating efficiency

    Select the interior shape to suit the application

    Square exterior vials with hex closures have higher pressure rating

    Fin exterior vial used for microdistillation

    Maximum service temperature of PFA is 260 ºC/500 ºF

The bottom type and high service temperature range makes them ideal for use directly on a hot plate. Molded from high purity virgin PFA, they are chemically inert, with ultra low trace metal content.

Specifications
  • Cap included:
    No
  • Cap Size:
    24 mm
  • Capacity:
    6 ml
  • Description:
    Standard octagonal body vial with rounded interior; Pressure rating: 60 PSI; Compatible with 21 mm trays
  • Material:
    PFA
  • Diameter ×H:
    17.8×46.5 mm
Accessories

Product Information

  • Catalog #
    Thickness
    Availability
    Price
  • PTFE/silicone laminates, ext. Ø 33 mm
    PTFE/silicone laminates, ext. Ø 33 mm
    78473-994
    PTFE: 0.25 mm; silicone: 2.3 mm
    Log in for availability
    Each - $10.99

Product Information

  • Catalog #
    Thickness
    Availability
    Price
  • PTFE/silicone laminates, ext. Ø 24 mm
    PTFE/silicone laminates, ext. Ø 24 mm
    78474-219
    PTFE: 0.25 mm; silicone: 2.3 mm
    Log in for availability
    Each - $10.08

Product Information

  • Catalog #
    Thickness
    Availability
    Price
  • PTFE/silicone laminates, ext. Ø 9 mm
    PTFE/silicone laminates, ext. Ø 9 mm
    78473-570
    PTFE: 0.25 mm; silicone: 1.3 mm
    Log in for availability
    Each - $9.54

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.