Standard Vials
Standard vial with conical interior, fin legs exterior; Pressure rating: 25 PSI; Compatible with 21 mm trays, 5 ml, 21.7×36.1 mm, PFA, No, 24 mm
Catalog # 78474-303
New Product
Supplier: SAVILLEX
Supplier #: 200-005-32
Jump to:
Product Details & Documents
For 40 years, Savillex PFA vials have been the best choice for demanding trace metal applications, and are used in laboratories worldwide for sample preparation and storage.
Used typically for storage and also digestion in geochemistry
Flat base for maximum heating efficiency
Select the interior shape to suit the application
Square exterior vials with hex closures have higher pressure rating
Fin exterior vial used for microdistillation
Maximum service temperature of PFA is 260 ºC/500 ºF
The bottom type and high service temperature range makes them ideal for use directly on a hot plate. Molded from high purity virgin PFA, they are chemically inert, with ultra low trace metal content.
Specifications
- Cap included:No
- Cap Size:24 mm
- Capacity:5 ml
- Description:Standard vial with conical interior, fin legs exterior; Pressure rating: 25 PSI; Compatible with 21 mm trays
- Material:PFA
- Diameter ×H:21.7×36.1 mm
Accessories
Product Information
- Catalog #ThicknessAvailabilityPrice
- PTFE/silicone laminates, ext. Ø 33 mmPTFE/silicone laminates, ext. Ø 33 mm78473-994PTFE: 0.25 mm; silicone: 2.3 mmLog in for availabilityEach - $10.99
Product Information
- Catalog #ThicknessAvailabilityPrice
- PTFE/silicone laminates, ext. Ø 24 mmPTFE/silicone laminates, ext. Ø 24 mm78474-219PTFE: 0.25 mm; silicone: 2.3 mmLog in for availabilityEach - $10.08
Product Information
- Catalog #ThicknessAvailabilityPrice
- PTFE/silicone laminates, ext. Ø 9 mmPTFE/silicone laminates, ext. Ø 9 mm78473-570PTFE: 0.25 mm; silicone: 1.3 mmLog in for availabilityEach - $9.54



