Sealed Jars
Sealed jar with 2×¼" ports, PFA, 1100 ml, 168.1 mm
Catalog # 78474-401
New Product
Supplier: SAVILLEX
Supplier #: 102-1100-01
Jump to:
Product Details & Documents
Service temperature range of PFA is –328 to +500 °F (–200 to +260 °C)
Molded drain tube in bottom of jar
All sealed jars have two connecting ports
Heavy walled construction good for pressure applications
Pressure rating is for ambient conditions
Specifications
- Capacity:1100 ml
- Description:Sealed jar with 2×¼" ports
- Height:168.1 mm
- Material:PFA
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



