Order Entry
Canada
Orders LinkContactUsLinkComponent
PFA Jars

PFA Jars

PFA jar, 180 ml, 78.7 mm (3.10"), 66.8 mm(2.59")
Catalog # 78473-770
New Product
Supplier:   SAVILLEX
Supplier #:  100-0180-01
PFA Jars
Catalog # 78473-770
Supplier:  SAVILLEX
New Product
PFA Jars
PFA Jars

PFA jar, 180 ml, 78.7 mm (3.10"), 66.8 mm(2.59")

Price
$84.06
Log in for availability
Each
Product Details & Documents

Used for the collection, storage, or disposition of a wide variety of solutions or solids

Service temperature range is –200 to +260 °C (–328 to +500 °F).

The seamless design, radiused interior corners, and wide mouth opening allow for easy transfer and removal of contents. Knurled closures enable a secure grip. A proprietary PFA molding process produces a container with strong yet translucent walls so contents are visible.

Ordering information: Closures are not included, and must be ordered separately.

Specifications
  • Ø:
    66.8 mm(2.59")
  • Capacity:
    180 ml
  • Description:
    PFA jar
  • Height:
    78.7 mm (3.10")
Accessories

Product Information

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 53mm, for use with 30617-474
    PFA Closure, 53mm, for use with 30617-474
    30617-516
    19.1 mm (0.8")
    62.5 mm (2.5")
    Log in for availability
    Each - $122.10

Product Information

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 70mm, for use with 30617-476
    PFA Closure, 70mm, for use with 30617-476
    30617-518
    19.6 mm (0.8")
    80 mm (3.1")
    Log in for availability
    Each - $147.32

Product Information

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 110mm, for use with 30617-480
    PFA Closure, 110mm, for use with 30617-480
    30617-522
    29 mm (1.1")
    122.7 mm (4.8")
    Log in for availability
    Each - $497.77

Product Information

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 89mm, for use with 30617-478
    PFA Closure, 89mm, for use with 30617-478
    30617-520
    23.1 mm (0.9")
    99.8 mm (3.9")
    Log in for availability
    Each - $237.09

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.