Order Entry
Canada
Orders LinkContactUsLinkComponent
Ward's® Basic Periodic Tables

Ward's® Basic Periodic Tables

Handout, basic version, pack of 100, 80# gloss paper, 8.5×11"
Catalog # 470360-826
New Product
Supplier:   Zenger Group
Supplier #:  N300
Ward's® Basic Periodic Tables
Catalog # 470360-826
Supplier:  Zenger Group
New Product
Ward's® Basic Periodic Tables
Ward's® Basic Periodic Tables

Handout, basic version, pack of 100, 80# gloss paper, 8.5×11"

Price
$63.20
Log in for availability
Pack of 100
Product Details & Documents

These periodic tables come in a variety of sizes to meet your teaching needs.

  • Only the information you need: atomic number, atomic symbol, and atomic mass
  • Solids, liquids, and gases color coded
  • Bold type and larger format make the wall charts wisible across the classroom

Clear, concise, and excellent quality, Ward's Basic periodic tables contain just the element symbol, atomic number, and atomic mass. The bold type and three-color printing of this periodic table make the most important information stand out.

The handout sizes (8.5×11" and 11×17") are printed glossy on heavyweight paper, three-hole punched and perfect for student reference.

The mid-size poster (21×34") is printed glossy on heavyweight paper - a perfect balance between affordability, quality, and size.

The wall charts (48×62" and 60×96") are printed on 13-mil vinyl, with sewn edges and grommets to make hanging easy. These high-quality charts will shine for years in your classroom.

Specifications
  • Description:
    Handout, basic version, pack of 100
  • Dimensions:
    8.5×11"
  • Material:
    80# gloss paper
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.