Order Entry
Canada
Orders LinkContactUsLinkComponent
 

SteriWare® Sampling Spoons

Sampling spoons, non sterile, 300 mm, 10 ml
Catalog # 77577-129
New Product
 :  8209H-10
SteriWare® Sampling Spoons
Catalog # 77577-129
New Product
SteriWare® Sampling Spoons
SteriWare® Sampling Spoons

Sampling spoons, non sterile, 300 mm, 10 ml

Price
$382.11
Log in for availability
Case of 100
Product Details & Documents

SteriWare® Single use long handled spoons are ideal for reaching into large containers or difficult to reach places. It can be used straight from the bag and manufactured under cleanroom conditions so they can be used without costly cleaning.

  • Made from FDA Conforming HDPE
  • Pre-sterilised versions are available
  • Moulded and suitable for powders and liquids
  • Fully validated sterilisation procedure (SAL 10⁻⁶)
  • Full batch traceability

Certifications: FDA, EU 10/2011 and EC 1935/2004 conformity; BSE/TSE free.

Packaging: Individually bagged in a heat-sealed laminate bag.

Specifications
  • Capacity:
    10 ml
  • Description:
    Sampling spoons, non sterile
  • Length:
    300 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.