Order Entry
Canada
Orders LinkContactUsLinkComponent
Sample Containers

Sample Containers

100 ml, 76 mm (Height with lid)
72 mm (Body height), Red, 14 g, 56 mm (Neck)
43 mm (Base), Translucent, Nominal volume: 100 ml
Brimful volume: 145 ml, Non sterile
Catalog # 77577-109
New Product
Supplier #:  8131A-100
Sample Containers
Catalog # 77577-109
New Product
Sample Containers

100 ml, 76 mm (Height with lid)
72 mm (Body height), Red, 14 g, 56 mm (Neck)
43 mm (Base), Translucent, Nominal volume: 100 ml
Brimful volume: 145 ml, Non sterile

Price
$130.96
Log in for availability
Case of 280
Product Details & Documents

These sample containers are great for laboratory and quality control work. The wide diameter means they are easy to use. They are made from chemically resistant PP with a lid made from HDPE that conforms to FDA CFR 177.1520.

  • Manufactured from controlled environment within factory
  • The containers are supplied with the lid screwed on for extra cleanliness
  • Sold in boxes and are great value

The sample bottles are available in two handy sizes: 50 ml sample container is powder-tight without graduations and water tight and 100 ml sample container is powder-tight only with graduation marks for every 20 ml.

Recommended storage conditions: Dry and ambient temperature
Label area: 50×25 mm

Specifications
  • Ø int.:
    56 mm (Neck)
    43 mm (Base)
  • Sterility:
    Non sterile
  • Capacity:
    100 ml
  • Color:
    Translucent
  • Height:
    76 mm (Height with lid)
    72 mm (Body height)
  • Fill volume:
    Nominal volume: 100 ml
    Brimful volume: 145 ml
  • Cap color:
    Red
  • Weight:
    14 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.