Masterflex® L/S® Variable Speed Analog Console Pump Systems
L/S®Precision Variable-Speed Pump with Easy-Load® II Pump Head for High-Performance Precision Tubing; 90 - 260 VAC, IL, 1700 ml/min, 215.9 mm (8.5"), 339.9 mm (13.38"), 210.8 mm (8.3"), 77200-62 (L/S® Easy-Load® II pump head), 600 rpm
Catalog # MFLX77917-10-IL
New Product
Supplier: VWR International
Masterflex® L/S® Variable Speed Analog Console Pump Systems
Catalog # MFLX77917-10-IL
Supplier: VWR International
New Product
Jump to:
Product Details & Documents
Don’t lose control of your metering applications - digital display gives you precise control.
- ABS plastic and aluminum housing
-
Accurate and repeatable settings with three-digit LED display of rpm
- Pump fluid in either direction with reversible motor - perfect for purging tubing
- Choose multichannel systems for synchronous flow from all channels
- Maximize processes in a minimal footprint by stacking splash-resistant, IP 33-rated drives
- Two ways to control speed, direction, and start/stop - use either the membrane keypad or remote-control capabilities
These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
Certifications: CE Compliant.
Documents
Specifications
- Maximum Flow Rate:1700 ml/min
- Description:L/S®Precision Variable-Speed Pump with Easy-Load® II Pump Head for High-Performance Precision Tubing; 90 - 260 VAC
- Height:215.9 mm (8.5")
- Length:339.9 mm (13.38")
- Max. RPM:600 rpm
- Pump Head:77200-62 (L/S® Easy-Load® II pump head)
- Width:210.8 mm (8.3")
- Plug type:IL
- Min. flow rate:—
- Min. flow rate per channel:17 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- Drive IP rating:IP 33
- Tubing:Masterflex® L/S® 24, 10'
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07527-10 (L/S® Variable-Speed Drive with Remote I/O, 600 rpm)
- Washdown capable:No
- Housing material:ABS plastic and aluminium
- Min. RPM:6 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:1700 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77917-10-IL
- Pump series:L/S
- Model:77917-10
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- Current:1.8 A @ 115 V; 1.2 A @ 230 V
- Power:90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



