Masterflex® L/S® Variable Speed Analog Console Pump Systems
L/S® Precision Variable-Speed Pump with Easy-Load® II OHS Pump Head for Precision Tubing; 90 - 260 VAC, IT, 480 ml/min, 215.9 mm (8.5"), 352.6 mm (13.88"), 210.8 mm (8.3"), 77200-30 (L/S® Easy-Load® II OHS pump head), 600 rpm
Catalog # MFLX77917-20-IT
New Product
Supplier: VWR International
Masterflex® L/S® Variable Speed Analog Console Pump Systems
Catalog # MFLX77917-20-IT
Supplier: VWR International
New Product
Jump to:
Product Details & Documents
Don’t lose control of your metering applications - digital display gives you precise control.
- ABS plastic and aluminum housing
-
Accurate and repeatable settings with three-digit LED display of rpm
- Pump fluid in either direction with reversible motor - perfect for purging tubing
- Choose multichannel systems for synchronous flow from all channels
- Maximize processes in a minimal footprint by stacking splash-resistant, IP 33-rated drives
- Two ways to control speed, direction, and start/stop - use either the membrane keypad or remote-control capabilities
These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
: CE Compliant.
Specifications
- Maximum Flow Rate:480 ml/min
- Description:L/S® Precision Variable-Speed Pump with Easy-Load® II OHS Pump Head for Precision Tubing; 90 - 260 VAC
- Height:215.9 mm (8.5")
- Length:352.6 mm (13.88")
- Max. RPM:600 rpm
- Pump Head:77200-30 (L/S® Easy-Load® II OHS pump head)
- Width:210.8 mm (8.3")
- Plug type:IT
- Min. flow rate:4.8 ml/min
- Min. flow rate per channel:4.8 ml/min
- Open-head sensor:Yes
- Cloud connected:No
- Remote I/O:4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- Drive IP rating:IP 33
- Tubing:Masterflex® L/S® 16, 10'
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07527-10 (L/S® Variable-Speed Drive with Remote I/O, 600 rpm)
- Washdown capable:No
- Housing material:ABS plastic and aluminium
- Min. RPM:6 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:480 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77917-20-IT
- Pump series:L/S
- Model:77917-20
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Current:1.8 A @ 115 V; 1.2 A @ 230 V
- Power:90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V



