Vernier® Salinity Sensor
Vernier salinity sensor (BTA)
Catalog # CA470017-558
New Product
Supplier: VERNIER CANADA SCIENCE EDUCATION IN
Supplier #: SAL-BTA
Vernier® Salinity Sensor
Catalog # CA470017-558
Supplier: VERNIER CANADA SCIENCE EDUCATION IN
New Product
Jump to:
Product Details & Documents
Easily and precisely measure the total dissolved salt content in ocean or brackish water.
Response time: 90% of full-scale reading in 10 s.
Specifications
- Description:Vernier salinity sensor (BTA)
- Cat. No.:CA470017-558
- Dimensions:12 OD×150L mm
- Temperature range:0...80 °C
- Salinity accuracy:Using factory calibration: ±3% of full-scale reading, Using custom calibration: ±1% of full-scale reading
- Salinity range:0 - 50 ppt (0 - 50,000 ppm)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



