Order Entry
Canada
Orders LinkContactUsLinkComponent
 

SteriWare® Sample Spoons, Disposable

Blue, non sterile, spoon size: 48×35 mm, 185 mm, PP, 10 ml
  78117-040
New Product
 :  8088B-10
SteriWare® Sample Spoons, Disposable
  78117-040
New Product
SteriWare® Sample Spoons, Disposable
SteriWare® Sample Spoons, Disposable

Blue, non sterile, spoon size: 48×35 mm, 185 mm, PP, 10 ml

 
$139.32
   
Case of 100
 

These disposable, sterile sample spoons are ideal for dispensing and sampling small quantities. Manufactured from food grade polystyrene (PS) or polyproylene (PP).

  • Moulded and packed in a cleanroom
  • Available in white, red and blue
  • Made from FDA and EU conforming polymers
  • BSE/TSE-free
  • Available as gamma irradiated sterile (SAL 10⁻⁶)
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling

Full batch traceability.

Packaging: Individually bagged.

 
  • Capacity:
    10 ml
  • Description:
    Blue, non sterile, spoon size: 48×35 mm
  • Length:
    185 mm
  • Material:
    PP