TSK-Gel® NPH Columns, Tosoh Bioscience
TSK-Gel® DNA-NPR Guard column, Guard column, DEAE, Stainless Steel, 5 µm, 4.60 mm, 5 mm, Silica
Catalog # 78048-994
New Product
Supplier: Tosoh Bioscience
Supplier #: 18253
Jump to:
Product Details & Documents
TSK-Gel® NPH columns are stainless steel with polymer based.
Documents
TDS TSKgel® Butyl-NPR.pdf
Datasheet
Specifications
- Column Format:Guard column
- Ø int.:4.60 mm
- Particle Size:5 µm
- Description:TSK-Gel® DNA-NPR Guard column
- Length:5 mm
- Column hardware:Stainless Steel
- Packing material:Silica
- Phase:DEAE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



