Order Entry
Canada
Orders LinkContactUsLinkComponent
C-Mount Coupler 1.0×

C-Mount Coupler 1.0×

C-Mount coupler 1.0×
Catalog # 78620-736
New Product
Supplier:   Aven Tools
Supplier #:  26700-158
C-Mount Coupler 1.0×
Catalog # 78620-736
Supplier:  Aven Tools
New Product
C-Mount Coupler 1.0×

C-Mount coupler 1.0×

Price
$477.22
Log in for availability
Each
Product Details & Documents

C-Mount Coupler, mounts to Micro video lens system zoom 640.

  • Increases magnification by 1×
  • Ideal for with sensors less than 16.9 mm (²/₃")
  • Can be used with any C-Mount camera

Mount coupler: 1.0×
Magnification: 1×
Working distance: 82 mm with 1× Objective lens
Height: 58 mm
Diameter: 35 mm
Weight: 71 g (2.5 oz)
Package contents: 1× lens in Polybag

Specifications
  • Description:
    C-Mount coupler 1.0×