C-Mount Coupler 0.5×
C-Mount coupler 0.5×
Catalog # 78620-766
New Product
Supplier: Aven Tools
Supplier #: 26700-156
Jump to:
Product Details & Documents
C-Mount Coupler mounts to our Micro video lens system zoom 640. Using this coupler will reduce magnification.
- Reduces magnification by 0.5×
- Ideal for cameras with sensors 12.7 mm (½") or larger
- Can be used with any C-Mount camera
Working distance: 82 mm with 1× Objective Lens
Height: 38 mm
Diameter: 35 mm
Weight: 45 g (0.1 lbs.)
Package contents: 0.5× lens in Polybag
Specifications
- Description:C-Mount coupler 0.5×
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



