Order Entry
Canada
Orders LinkContactUsLinkComponent
Fiber Optic Ring Light For Microscopes

Fiber Optic Ring Light For Microscopes

Fiber optic ring light for microscopes, Int. Ø×L: 58.67×914.4 mm (2.31×36"); Adapter Ø: 15.875mm (⁵/₈")
Catalog # 78621-142
New Product
Supplier:   Aven Tools
Supplier #:  26200A-402
Fiber Optic Ring Light For Microscopes
Catalog # 78621-142
Supplier:  Aven Tools
New Product
Fiber Optic Ring Light For Microscopes

Fiber optic ring light for microscopes, Int. Ø×L: 58.67×914.4 mm (2.31×36"); Adapter Ø: 15.875mm (⁵/₈")

Price
$1,158.42
Log in for availability
Each
Product Details & Documents

Fiber optic ring lights are made from high quality glass fiber which allows maximum light transmission.

  • High quality glass fiber

    Provides 360° shadow free illumination

    Large fiber bundle ensures maximum light transmission

    Accepts polarizers

    Comes with standard 15.875 mm (⁵/₈") adapter which fit most brands of fiber optic illuminators

Provides shadow free illumination and can be mounted on SSZ, SPZ, DSZ and NSW series microscopes with three thumb screws (included). An ring light adapter will be required for SPZ, DSZ and NSW series microscopes.

Specifications
  • Description:
    Fiber optic ring light for microscopes, Int. Ø×L: 58.67×914.4 mm (2.31×36"); Adapter Ø: 15.875mm (⁵/₈")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.