Order Entry
Canada
Orders LinkContactUsLinkComponent
Digital Microscope e-Flex with Flex Arm Stand

Digital Microscope e-Flex with Flex Arm Stand

Digital microscope e-Flex with flexarm stand, 7 - 70×
Catalog # 78620-494
New Product
Supplier:   Aven Tools
Supplier #:  26700-121-ES
Digital Microscope e-Flex with Flex Arm Stand
Catalog # 78620-494
Supplier:  Aven Tools
New Product
Digital Microscope e-Flex with Flex Arm Stand

Digital microscope e-Flex with flexarm stand, 7 - 70×

Price
$5,041.87
Log in for availability
Each
Product Details & Documents

High definition 1080p inspection system with a 22" monitor offering superb image quality. Working distance 6" with magnification range of 7 - 70×. Can operate this system with or without a PC. Without a PC, the camera connects directly to the included HDMI monitor. View and record images  using the included on screen tools. Images and videos can be saved to the included SD card. Connect the camera to a PC to utilize more advance features in the included software. The included LED ring light allows you to illuminate objects to get the sharpest and greatest detail.

  • Superior optics: 7 - 70× magnification at a 6" working distance

  • Ultimate flexibility: 18" flexible arm with a 360 ball joint provides limitless positioning options
  • Crystal clear viewing: 22" 1080p monitor
  • No computer required for image processing
  • LED ring light with 96 ultra-bright, adjustable LEDs
  • Eliminates the fatigue and eye strain associated with frequent microscope use

Array diagonal: 7.13 mm

Pixel size: 2.2×2.2 μm

Effective area: 5.7×4.3 mm

Shutter mode: Rolling

Exposure time: 1 ms - 2 s

SD Format: FAT32

Color Temperature: 1800 to 10000 K

HDMI Key Settings: Preview: 1920×1080; Capture: 2592×1944; Vedio recording: 15 fps at 1920×1080

Picture format: HDMI: JPG/TIF; USB: TIFF/JPG/PNG/DICOM

Optical interface: Standard C Mount power: 2.4 W

Data interface: HDMI, USB 2.0, SD card

Operating environment: Temperature: –10 at 45 °C Humidity: 10% at 85%

Operating system: Windows 7/10 (32 Bit/64 Bit)/Mac

PC configuration: CPU: Intel Core i5 or better(Quad or more Core); RAM: 8G or more

Table clamp: 2"
Screw mount: ¹/₄"
Length: 18"

Screen/Monitor size: 22"; LCD monitor

LED: 96

Lighting control: Continuous intensity control

LED Color temperature: 5500 K White

Light intensity: >70000 lux

Inner diameter: 50 mm

Outer diameter: 68 mm

Packaging: Mighty Cam ES, Computar lens, Flex Arm with table clamp, 360 ball joint, Ring light, 22" LCD HD monitor.

Specifications
  • Description:
    Digital microscope e-Flex with flexarm stand, 7 - 70×
  • Cat. No.:
    78620-494
  • W×D×H:
    90.7×74×67.2 mm
  • Frame rate:
    15 fps at USB 2.0, 15 fps at HDMI
  • Software:
    HDMI: Cloud 1.0 Ver; USB: Mosaic V2
  • Electrical:
    AC 90 - 265 V, 50/60 Hz
  • Camera:
    Mighty Cam ES; Supports 4 cameras simultaneously in SDK
  • Weight:
    265 g; 14.6 lbs.
  • Working distance:
    50 - 160 mm
  • Resolution:
    2 MP, 2592×1944
  • Display:
    1920×1080 pixels
  • Sensor:
    CMOS ON MT9P001I12STC
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.