Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Forceps - PVC Plastic Coated Tips

New Product
Supplier:   Aven Tools
Forceps - PVC Plastic Coated Tips
Supplier:  Aven Tools
New Product
Certificates
Forceps - PVC Plastic Coated Tips

2 Options Available Below

Product Details & Documents

Crafted from high-quality stainless steel, the Aven Forceps with PVC Plastic Coated Tips are designed to meet the demands of professionals and hobbyists alike. These forceps are perfect for handling delicate objects without causing damage.

  • PVC Plastic Coated Tips: The plastic coated tips provide a secure non-slip grip and prevent scratching delicate parts.

    Serrated Handles: The serrated handles ensure a secure, comfortable grip during use.

    Hand-Finished Precision: Each pair of forceps is hand-finished to ensure precise alignment, making them ideal for delicate tasks.

    Highly Polished Stainless Steel: The polished stainless steel construction ensures longevity.

Product Family Options

Product Information

  • Material
    Overall length
    Tip style
    Weight
    Availability
    Price
  • 78620-602
    Forceps with plastic coated tips
    Forceps with plastic coated tips
    400 Stainless Steel
    200 mm (8")
    Plastic Coated
    45.36 g (0.1 lbs)
    Log in for availability
    Log in for availability
    Each
    Each - $15.67
    $15.67
    Each
       $15.67

    Supplier Number: 18430
    Specifications:
    New Product
    New Product
  • 78621-152
    Forceps with plastic coated tips
    Forceps with plastic coated tips
    400 Stainless Steel
    300 mm (12")
    Plastic Coated
    90.72 g (0.2 lbs)
    Log in for availability
    Log in for availability
    Each
    Each - $19.37
    $19.37
    Each
       $19.37

    Supplier Number: 18431
    Specifications:
    New Product
    New Product