Brady® B33 Polyester Microscope Slide Lab Labels
B33 Series microscope slide lab labels, Polyester, White, 0.75H×0.9"W, 2000/roll
Catalog # 53520-147
Supplier: Brady Worldwide
Supplier #: 143055
Jump to:
Product Details & Documents
Get high performance in the harshest lab environments. These polyester labels withstand the slide staining process with Xylene, Ethanol, Toluene and more, and remain scannable.
- Specialized - Engineered for harsh environments, B-481 StainerBondz™ label material withstands H&E (hematoxylin and eosin) slide staining process
- Durable - Labels resist a wide variety of chemicals, oils and water and have a high/low temperature performance of −80 to +130 °C (−112 to +266 °F)
- Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth or textured surfaces
For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Material properties: Chemical-resistant
Certifications: Certifications - RoHS compliant to 2011/65/EU (Pass 2015/863)
Ordering information: A ribbon is required to print this material. Use part number B30-R6400.
Specifications
- Color:White
- Description:B33 Series microscope slide lab labels
- Dimensions:0.75H×0.9"W
- Material:Polyester
- Packaging:2000/roll



