edge® Multiparameter pH Meter
Product Details & Documents
Versatile digital meter for pH, conductivity, and dissolved oxygen measurement in one device.
- Measures pH, conductivity, total dissolved solids (TDS), salinity, and dissolved oxygen
- Large backlit LCD with wide viewing angle for classroom or lab visibility
- Smart electrode recognition automatically loads calibration and sensor data
- Capacitive touch keypad for smooth, sealed operation
- Can be used as a benchtop, wall-mounted, or portable meter
- Automatic calibration and temperature compensation ensure precision
- USB port for easy data transfer and record keeping
The edge® Multiparameter pH Meter combines advanced measurement capabilities with a modern, lightweight design ideal for laboratory, classroom, or field environments. This digital instrument allows quick, accurate analysis of pH, conductivity, total dissolved solids (TDS), salinity, and dissolved oxygen - all within a single device. The meter recognizes interchangeable smart electrodes automatically, retrieving stored calibration information to simplify setup and prevent user error. Automatic temperature compensation provides consistent readings across diverse environmental and sample conditions. With its slim, tablet-style design, this instrument can function as a benchtop unit, wall-mounted system, or portable field meter, adapting easily to space and workflow requirements. The large, high-contrast display and responsive capacitive keypad allow intuitive operation and clear data presentation, even in bright laboratory lighting.
Data can be easily stored or transferred via USB, supporting both classroom data logging and professional reporting. Rechargeable battery operation ensures long-lasting performance for field or bench use. Engineered for durability and flexibility, the edge® Multiparameter Meter supports high-accuracy measurements while remaining accessible for students learning water quality testing, chemistry, or environmental analysis.
Delivery information: Rechargeable battery and 5 V DC adapter (included).
Specifications
- Description:edge® Multiparameter pH meter
- Cat. No.:CA470360-146
- pH accuracy:±0.01 pH
- Dimensions:202×140×12.7 mm (8×5.5×0.5")
- Weight:250 g (8.8 oz.)
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



