Ward's® Basic+ Periodic Tables
About this item
Beautiful, up-to-date and easy to read, even from the far corners of the lab or lecture hall.
- Updated names and atomic weights based on 2022 IUPAC published values
- Easy to read, even from across the room
- Made to last: only the highest quality materials
The beautiful font features clear, bold element symbols that are easy for all students to read, even from the far corners of the lab or lecture hall. The element symbols are color-coded black, red, blue, and green - no white lettering on a white background. Only the most useful and important data are included: atomic number, atomic mass, and element name. Perfect for introductory students who often confuse sodium and sulfur, phosphorous and potassium. Choose from a simple, crisp white background or a fully color-coded background highlighting the important groups and blocks.
The handout sizes (8.5×11" and 11×17") are printed glossy on heavyweight paper, three-hole punched and perfect for student reference.
The mid-size poster (21×34") is printed glossy on heavyweight paper - a perfect balance between affordability, quality, and size.
The wall charts (48×62" and 60×96") are printed on 13-mil vinyl, with sewn edges and grommets to make hanging easy. These high-quality charts will shine for years in your classroom.
10 Options Available Below
Product Details & Documents
Beautiful, up-to-date and easy to read, even from the far corners of the lab or lecture hall.
- Updated names and atomic weights based on 2022 IUPAC published values
- Easy to read, even from across the room
- Made to last: only the highest quality materials
The beautiful font features clear, bold element symbols that are easy for all students to read, even from the far corners of the lab or lecture hall. The element symbols are color-coded black, red, blue, and green - no white lettering on a white background. Only the most useful and important data are included: atomic number, atomic mass, and element name. Perfect for introductory students who often confuse sodium and sulfur, phosphorous and potassium. Choose from a simple, crisp white background or a fully color-coded background highlighting the important groups and blocks.
The handout sizes (8.5×11" and 11×17") are printed glossy on heavyweight paper, three-hole punched and perfect for student reference.
The mid-size poster (21×34") is printed glossy on heavyweight paper - a perfect balance between affordability, quality, and size.
The wall charts (48×62" and 60×96") are printed on 13-mil vinyl, with sewn edges and grommets to make hanging easy. These high-quality charts will shine for years in your classroom.
Product Family Options
Basic+ white background
Product Information
- MaterialDimensionsAvailabilityPrice
- 470360-828Handout, pack of 100Supplier Number: N310Specifications:New Product
More
Specifications
Cat. No.470360-828New Product - 470360-852Handout, pack of 100Supplier Number: N410Specifications:New Product
More
Specifications
Cat. No.470360-852New Product - 470360-874Midsize posterSupplier Number: N510Specifications:New Product
More
Specifications
Cat. No.470360-874New Product - 470356-540Large wall chartSupplier Number: N710Specifications:
More
Specifications
Cat. No.470356-540 - 470358-664Giant wall chartSupplier Number: N910Specifications:New Product
More
Specifications
Cat. No.470358-664New Product
French language
Product Information
- MaterialDimensionsAvailabilityPrice
- 470360-854Handout, pack of 100Specifications:New Product
More
Specifications
Cat. No.470360-854New Product - 470360-876Midsize posterSpecifications:New Product
More
Specifications
Cat. No.470360-876New Product - 470360-892Giant wall chartSpecifications:New Product
More
Specifications
Cat. No.470360-892New Product - 470357-312Large wall chartSpecifications:
More
Specifications
Cat. No.470357-312
French language
Product Information
- MaterialDimensionsAvailabilityPrice
- 470360-830Handout, pack of 100Supplier Number: N315Specifications:New Product
More
Specifications
Cat. No.470360-830New Product
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



