Order Entry
Canada
ContactUsLinkComponent
Amplitude™ EcoCloth™ Wipes, Flat Stacked, Irradiated
Amplitude™ EcoCloth™ Wipes, Flat Stacked, Irradiated
Catalog # 78023-402
Supplier:  Contec
New Product
undefined
Amplitude™ EcoCloth™ Wipes, Flat Stacked, Irradiated
Catalog # 78023-402
Supplier:  Contec
Supplier Number:  AMEC0120IR
New Product

Specifications

  • Sterility:
    Sterile
  • Description:
    Amplitude™ EcoCloth™ wipes
  • Material:
    Polyester/cellulose
  • Packaging:
    Flat stacked
  • W×L:
    22.9×22.9 cm (9×9")

Specifications

About this item

Cellulose/polyester non-woven wipes.

  • Hydroentangled polyester/cellulose wipes

    Low levels of particles and fibers

    Excellent sorbency

    Good solvent compatibility

    Lightweight with the same performance

    Can reduce solid waste in excess of 40%

This spunlaced wipe, made of 46% polyester and 54% cellulose hydroentangled fabric, features enhanced sorbency and durability while remaining lightweight. This wipe contains low levels of particles and extractables and features good solvent compatibility. Ideal for wipe-down of products prior to introduction into the cleanroom. The Amplitude™ EcoCloth™ is a cost effective solution for general-purpose applications. Irradiated at no less than 25 kGy.