Order Entry
Canada
ContactUsLinkComponent
CellXpert® CS220 Large Capacity CO₂ Incubator Shakers
CellXpert® CS220 Large Capacity CO₂ Incubator Shakers
Supplier:  Eppendorf
New Product
Certificates
CellXpert® CS220 Large Capacity CO₂ Incubator Shakers
Supplier:  Eppendorf
New Product

Specifications

  • Catalog No:
  • CA78000-694
  • CA78000-734
  • CA78000-732
  • CA78000-720
  • CA78000-722
  • CA78000-724
  • CA78000-726
  • CA78000-714
  • CA78000-716
  • CA78000-718
  • Temperature stability:
  • 0.1 °C
  • 0.1 °C
  • Temperature uniformity:
  • ±0.3 °C at 37 °C
  • ±0.3 °C at 37 °C
  • Temperature accuracy:
  • ±0.4 °C at 37 °C
  • ±0.4 °C at 37 °C
  • Permissible relative humidity:
  • Up to 85%
  • Up to 85%
  • Drive type:
  • Eppendorf X-drive
  • Eppendorf X-drive
  • Display:
  • Color Touch Screen
  • Color Touch Screen

Specifications

Frequently Bought Together