Frontier™ 5000 Multi-Function Centrifuges, 230 V
About this item
Frontier™ Multi Centrifuges are reliable compact low-speed general purpose centrifuges.
Brushless quiet motor, small footprint
Easy installation design
Ideal for general lab applications
The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes.
Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.
2 Options Available Below
Product Details & Documents
Frontier™ Multi Centrifuges are reliable compact low-speed general purpose centrifuges.
Brushless quiet motor, small footprint
Easy installation design
Ideal for general lab applications
The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes.
Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.
Specifications for Product Family
Specifications
- Catalog No:
- 77874-104
- 77874-120
- Speed:
- 200 - 6800 rpm
- 200 - 6800 rpm
- Acceleration/braking ramps:
- 10 gears
- 10 gears
- Programs:
- 99
- 99
- Display:
- LCD with backlight
- LCD with backlight
- Noise level:
- ≤60 ±2 dB(A)
- ≤60 ±2 dB(A)
- Power:
- AC power (included)
- AC power (included)
- Power consumption:
- 50 W
- 50 W
Specifications
Product Family Options
Product Information
- Rotors IncludedElectricalDimensionsMax. capacityMax. rcfOperating temperature rangeWeightAvailabilityPrice
- Angle rotor 8×15 ml RB or 4×15 ml FA230 V356L×236H×277W mm (14×9.3×10.9")8×15 ml (rotor)4445×g5…35 °C10 kg (22.1 lbs.)Log in for availabilityEach$3,576.86Supplier Number: 30393189Specifications:
More
Specifications
Cat. No.77874-104Speed200 - 6800 rpmAcceleration/braking ramps10 gearsPrograms99DisplayLCD with backlightNoise level≤60 ±2 dB(A)PowerAC power (included)Power consumption50 W - Angle rotor 4z×50 ml RB/FA or 4×15 ml RB/FA230 V356L×236H×277W mm (14×9.4×10.9")4z×50 ml RB/FA or 4×15 ml RB/FA (rotor)4445×g5…35 °C10 kg (22.1 lbs.)Log in for availabilityEach$3,490.41Supplier Number: 83041073Specifications:
More
Specifications
Cat. No.77874-120Speed200 - 6800 rpmAcceleration/braking ramps10 gearsPrograms99DisplayLCD with backlightNoise level≤60 ±2 dB(A)PowerAC power (included)Power consumption50 W
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



