About this item
Isothermal LN₂ storage freezers are designed with jacketed technology that provides completely dry storage, reducing the risk of cross-contamination due to leakage and spilling of LN₂ and increasing effective storage space.
Exceptional temperature uniformity
- LN₂ jacketed chamber surrounds the storage area for temperature consistency and safety
- Reduced risk of cross-contamination due to no LN₂ in the sample area
- Minimal temperature fluctuations from lid openingings
- Completely dry storage area keeps users safe from LN₂ splashes
- Temperature range: Up to −193 °C
The Isothermal’s proprietary jacket separates LN₂ from the chamber, lowering the risk of sample cross-contamination from LN₂ and increasing effective storage space. A liquid-free chamber eliminates the risk of liquid nitrogen leaking into samples and offers heightened protection for laboratory workers. The V Series Isothermal Freezers include an autofill monitor system with gas by-pass system and LN₂ hose.
CE, UL marked.
Racks, canisters, inventory systems, dividers, and other accessories are sold separately.
Specifications
- Catalog No:
- 76542-718
- Model:
- 76542-718
- Liquid nitrogen capacity:
- 89 L
- Vial capacity:
- 25500 (2 ml vials)